Buy more than* S$200* and get FREE SHIPPING

Bookbinding Tape Paper Cross-Type

4.00 (3)
Adhesive
Acrylic type
Tape Length (m)
10
Base Material
Resin coating at the paper
Type
Paper cross-type
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 Black 1Roll 1 T-435ND 40502725 7.99 SGD
In stock
35 Navy 1Roll 1 T-435NDB 40502734 7.99 SGD
In stock
35 White 1Roll 1 T-435NW 40502743 7.99 SGD
In stock
50 Black 1Roll 1 T-450ND 40502752 9.99 SGD
In stock
50 Navy 1Roll 1 T-450NDB 40502761 9.99 SGD
In stock
50 White 1Roll 1 T-450NW 40502777 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Surrounding reinforcement of specimen box
3
From Japan
On 2017-07-27 15:32:03
The box was completed successfully. I opened the window of the box lid and made it in the window.
This review is about item#40502725.
To report binding.
4
From Japan
On 2016-11-08 15:03:11
It is safe as usual as it is a specified paper cloth manufacturer.
This review is about item#40502725.
I use it when booking the agenda etc. of the board.
5
From Japan
On 2016-10-03 14:01:46
It is a product that has been repeating for a long time with stable comfort. It's a classic in the classic.
This review is about item#40502743.

Related Products