Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bookbinding Tape, Contract Tally Stamp

4.50 (4)
Green Purchasing Law
Fit
Materials (tape)
Recycled pulp
Adhesive
Acrylic
Tape Length (m)
10
Base Material
High-quality paper
Type
Plain paper type
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Roll 1 T-F425N 40502786 5.99 SGD
In stock
35 1Roll 1 T-F435N 40502795 7.99 SGD
In stock
50 1Roll 1 T-F450N 40502804 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
At the time of material binding
5
From Japan
On 2017-12-18 17:43:15
We are always using this product. Easy to use and satisfied with the price.
This review is about item#40502795.
Binding contracts with customers
5
From Japan
On 2015-09-08 18:17:28
It may be easy to use
This review is about item#40502786.
Bags of contract etc.
4
From Japan
On 2014-10-14 17:43:55
As expected, it is made by Kokuyo, so the product itself has no problem. Unfortunately the length is 10 meters, so if you use it in A4 size halfway length will remain. As long as the manufacturer decides the length with a multiple of A4 size it is none.
This review is about item#40502795.
Binding contracts
4
From Japan
On 2013-05-23 14:08:55
It was necessary to make a seal at the time of bookbinding, and the thing on the market was troubled with bad slack of vermillion in the crane. The goods are also good at low price, it is very useful for frequent use.
This review is about item#40502786.

Related Products