Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Book Binding Tape

Adhesive
Acrylic
Tape Length (m)
50
Base Material
The resin coating on paper
Type
Paper cross type
Color
Black
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Roll 1 T-K425ND 40502822 22.99 SGD
In stock
35 1Roll 1 T-K435ND 40502831 30.99 SGD
In stock
75 1Roll 1 T-K475ND 40502856 64.99 SGD
Shipped after 2018-06-25
50 1Roll 1 T-K450ND 40502847 44.99 SGD
In stock
100 1Roll 1 T-K400ND 40502813 98.99 SGD
In stock
ADD TO CART

Related Products