Buy more than* S$200* and get FREE SHIPPING

Bookbinding Tape, Cut Type

5.00 (1)
Green Purchasing Law
Fit
Materials (tape)
Recycled pulp
Compatible Size
A4 for
Adhesive
Acrylic
Dimensions (Vetical x Horizontal) (mm)
297x35
Base Material
High-quality paper
Type
Plain paper type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 Se-ho -F135N 40502883 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a bag of the contract
5
From Japan
On 2017-05-15 07:02:36
It has been cut into A4 size, the number of peeling tapes is also 2, and workability is also good.
This review is about item#40502883.

Related Products