Buy more than* S$200* and get FREE SHIPPING

File Folder Stands

5.00 (1)
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Material Size Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Material Size Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light blue (Partition plate) 2.5 High-impact polystyrene - 106x207x274 1PC 1 G1630-14 40502962 14.99 SGD
In stock
White (Partition plate) 2.5 High-impact polystyrene - 106x207x274 1PC 1 G1630-0 40502953 14.99 SGD
In stock
Black (Partition plate) 2.5 High-impact polystyrene - 106x207x274 1PC 1 G1630-24 40502971 16.99 SGD
In stock
- - - A4 106x207x274 1pc 1 G1630-6 76135166 18.99 SGD
In stock
- - - A4 106x207x274 1pc 1 G1630-5 76135157 16.99 SGD
In stock
White Glass: 2 Polyurethane A4, A4 106x207x274, 106x207x274 1pc 1 G1630-24 76135141 17.99 SGD
Shipped after 2018-05-01
White Glass: 2 Polyurethane A4, A4 106x207x274, 106x207x274 1pc 1 G1630-0 76135123 17.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2016-06-07 17:02:22
Very easy to use and convenient.
This review is about item#40502962.

Related Products