Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Box

3.67 (3)
Dimensions (Vetical x Horizontal) (mm)
300x250
Across Back (mm)
Large / 100, medium / 93, small / 86
Material
BODY / POLYSTYRENE, CONSOLIDATED PARTS / PP
Accessories
Consolidation parts (contains 2)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Set(3PC) 1 FBXBL 40502987 -
Discontinued
[x]
Black 1Set(3PC) 1 FBXBK 40502996 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Organizing files
3
From Japan
On 2014-11-04 17:49:26
When setting the A4 file vertically, it got in the way because the bottom part got larger than the file before it. I thought that it would be good if the size was adjusted to the vertical and horizontal size of A4 size, it would be good if no disturbing part appeared.
This review is about item#40502996.
Personal locker tidy
4
From Japan
On 2014-09-12 13:12:04
Size is just right. It is OK to join
This review is about item#40502996.
File organization
4
From Japan
On 2013-09-18 09:43:33
Used to prevent the collapse of the file of the drawer. Since it was solid and satisfactory connected parts were also included, it is also active not only with drawers, but it becomes bulky when ordering one by one, but it was good to bulk up as it was overlapped with 3 sets.
This review is about item#40502987.

Related Products