Buy more than* S$200* and get FREE SHIPPING

Lever Ring Binder D Type

5.00 (1)
Green Purchasing Law
Compliant products
Material (binding tool)
Steel
Material (cover)
Play PP
Hole Intervals (mm)
80
Specification
With paper retainer
...see all>
Product Options
ADD TO CART
Size Color Width (mm) Type of binding device Storable Sheet Number Filing Thickness (mm) Number of Holes Across Back (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Width (mm) Type of binding device Storable Sheet Number Filing Thickness (mm) Number of Holes Across Back (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 Vertical Black 264 D-ring type 350 37 2 hole 49 307 1PC 1 3873 00325982 -
Discontinued
[x]
A4 Vertical Yellow 264 D-ring type 250 27 2 hole 39 307 1PC 1 3872 00325955 -
Discontinued
[x]
A4 Vertical Black 264 D-ring type 250 27 2 39 307 1PC 1 3872 40503014 -
Discontinued
[x]
A4 Vertical Orange 264 D-ring type 350 37 2 hole 49 307 1PC 1 3873 00325964 -
Discontinued
[x]
A5 Vertical Blue 193 D-ring type 250 27 2 hole 39 220 1PC 1 3832 00325912 -
Discontinued
[x]
A4 Vertical Blue 264 D-ring type 350 37 2 hole 49 307 1PC 1 3873 00325998 -
Discontinued
[x]
B6 Horizontal Blue 225 D-ring type 250 27 2 hole 39 144 1PC 1 3822 00325894 -
Discontinued
[x]
A4 Vertical LightGray 277 D-ring type 500 53 2 hole 69 307 1PC 1 3775 00325876 30.99 SGD
Shipped after 2018-05-01
A4 Horizontal Blue 341 D-ring type 350 37 2 hole 49 226 1PC 1 3883 00326034 -
Discontinued
[x]
A4 Horizontal Blue 341 D-ring type 250 27 2 hole 39 226 1PC 1 3882 00326025 -
Discontinued
[x]
B6 Horizontal Blue 225 D-ring type 350 37 2 hole 49 144 1PC 1 3823 00325903 -
Discontinued
[x]
B5 Vertical Blue 225 D-ring type 350 37 2 hole 49 267 1PC 1 3853 00325946 -
Discontinued
[x]
A5 Vertical Blue 193 D-ring type 350 37 2 hole 49 220 1PC 1 3833 00325928 -
Discontinued
[x]
A4 Vertical Green 264 D-ring type 350 37 2 hole 49 307 1PC 1 3873 00326016 -
Discontinued
[x]
A4 Vertical Red 264 D-ring type 350 37 2 hole 49 307 1PC 1 3873 00326007 -
Discontinued
[x]
A4 Vertical Yellow 264 D-ring type 350 37 2 hole 49 307 1PC 1 3873 00325973 -
Discontinued
[x]
B5 Vertical Blue 225 D-ring type 250 27 2 hole 39 267 1PC 1 3852 00325937 -
Discontinued
[x]
A4 Vertical Blue 277 D-ring type 500 53 2 hole 69 307 1PC 1 3775 00325885 17.99 SGD
In stock
A4 Vertical Blue 264 D-ring 250 27 2 39 307 1PC 1 3872 40503005 -
Discontinued
[x]
A4 Vertical Orange 264 D-ring 250 27 2 39 307 1PC 1 3872 40503032 -
Discontinued
[x]
A4 Vertical Red 264 D-ring 250 27 2 39 307 1PC 1 3872 40503041 -
Discontinued
[x]
A4 Vertical Green 264 D-ring 250 27 2 39 307 1PC 1 3872 40503023 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it exclusively for purchase orders
5
From Japan
On 2016-10-18 21:18:46
Working efficiency is increasing and easy to use
This review is about item#40503014.

Related Products