Buy more than* S$200* and get FREE SHIPPING

Punchless File [Heavy Duty]

5.00 (1)
Storable Sheet Number
160 (copy paper)
Fabric Thickness (mm)
1
Material (binding tool)
Steel, resin
Material (cover)
Polypropylene
Dimensions (Vetical x Horizontal) (mm)
306x238
Across Back (mm)
25
...see all
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 S-type Orange 1PC 1 F-367-3 76130616 6.55 SGD
In stock
A4 S-type Navy Blue 1PC 1 F-367-13 76130591 6.55 SGD
In stock
A4 S-type YellowGreen 1PC 1 F-367-5 76130634 6.55 SGD
In stock
A4 S-type Water 1PC 1 F-367-7 76130652 6.55 SGD
In stock
A4 S-type Gray 1PC 1 F-367-12 76130582 6.55 SGD
In stock
A4 S-type Pink 1PC 1 F-367-2 76130607 6.55 SGD
In stock
A4 Indigo 1PC 1 F-367-9 40503057 6.55 SGD
In stock
A4 Red 1PC 1 F-367-1 40503066 6.55 SGD
In stock
A4 Black 1PC 1 F-367-11 40503075 6.55 SGD
In stock
A4 Green 1PC 1 F-367-6 40503084 6.55 SGD
In stock
A4 Yellow 1PC 1 F-367-4 40503093 6.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2013-05-17 09:32:55
Even though there is wider than those currently in use, because of the rubber in place of Panchiresu, and width is narrower Not the same number of sheets only closed the thin ones that are currently in use, but not the results the same number only closed, a wide range of so, it has become the result to take as much as the location of the file cabinet. The number is I want you to like closed commensurate with the width of the file.
This review is about item#40503093.

Related Products