Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Punch-Less File

Storable Sheet Number
120 (copy paper)
Fabric Thickness (mm)
0.8
Material (binding tool)
Steel
Material (cover)
Polypropylene
Dimensions (Vetical x Horizontal) (mm)
306x239
Across Back (mm)
20
Size
A4
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 F347U-8 40503136 -
Discontinued
[x]
Red 1PC 1 F347U-3 40503154 -
Discontinued
[x]
ADD TO CART

Related Products