Buy more than* S$200* and get FREE SHIPPING

Punchless File [Heavy Duty]

4.75 (4)
Storable Sheet Number
160 (copy paper)
Material (cover)
Polypropylene
Across Back (mm)
25
Color
Indigo
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Thickness (mm) Storage Number of Sheets Specification Fabric Thickness (mm) Material (binding tool) Dimensions (Vetical x Horizontal) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Thickness (mm) Storage Number of Sheets Specification Fabric Thickness (mm) Material (binding tool) Dimensions (Vetical x Horizontal) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 160 - - Steel and plastic 138x310 5x11 E-type 1PC 1 F-370 76130747 6.99 SGD
In stock
241 158 Cover cloth / 1.0 160 - - Steel and plastic 158x241 A5 E-type 1PC 1 F-374 76130783 5.99 SGD
In stock
- - - 160 - - Steel and plastic 138x213 B6 E-type 1PC 1 F-373 76130774 4.99 SGD
In stock
- - - 160 - - Steel and plastic 192x288 B5 E-type 1PC 1 F-375 76130792 6.99 SGD
In stock
- - - - - 1 Steel / resin 220x328 A4 horizontal 1PC 1 F-371 40503102 6.99 SGD
In stock
- - - - - 1 Steel / resin 267x395 B4 horizontal 1PC 1 F-372 40503111 38.99 SGD
In stock
- - - - With two brackets 1.2 Steel / resin 306x448 A3 horizontal 1PC 1 F-376-9 40503127 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mobile phone with drawings on site meeting
5
From Japan
On 2018-03-29 16:17:35
The cover is made of resin and has good water repellency. It is strong because it is caught in two places, it can not escape even if pulling. Removing is easy, smooth even when passing drawings.
This review is about item#40503127.
Daily report file of workers
4
From Japan
On 2018-02-09 17:01:28
Until now, we used a bit more expensive, fragile items, but the product at this time was sturdy and sturdy and it was very good to stop (extinct wear out).
This review is about item#76130783.
Storage of wiring diagram
5
From Japan
On 2014-12-18 20:45:35
I was saved because I was looking for a file of A3's side stop.
This review is about item#40503127.
Used as reservation management table of B4
5
From Japan
On 2014-04-14 13:19:13
Material is simple and easy to use due to its simple size
This review is about item#40503111.

Related Products