Buy more than* S$200* and get FREE SHIPPING

Stereo Earphone,Canal Type

Sound Pressure Sensitivity (dB/mW)
118
Maximum Input (mW)
5
Impedance (ohm)
32
Playback Frequency zone (Hz)
20 to 20,000
Form
Blister box
Plug
phi3.5mm stereo mini plug
Package Size (mm)
W70xH200xD40
Body Weight (g)
(Including code) 14.5
Cord Length (m)
1.2
Form
Dynamic
...see all>
Product Options
ADD TO CART
Driver Unit(mm) Code Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Driver Unit(mm) Code Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 Y-type Black 1PC 1 VR128BK 40506505 10.90 SGD
In stock
- YType Silver 1PC 1 VR128SV 40506523 10.99 SGD
Shipped after 2017-10-25
- YType White 1PC 1 VR128WH 40506514 16.63 SGD
Shipped after 2017-10-25
ADD TO CART

Related Products