Buy more than* S$200* and get FREE SHIPPING

Gearwrench

5.00 (4)
Forwarding Angle (Degree)
5
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Nominal Dimension (mm) Number of Gears Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Nominal Dimension (mm) Number of Gears Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 72 Chrome vanadium 1PC 1 34215 40505297 32.99 SGD
Shipped after 2018-05-29
- 21 72 Chrome vanadium 1PC 1 34221 40505342 52.99 SGD
Shipped after 2018-05-30
- 22 72 Chrome vanadium 1PC 1 34222 40505351 52.99 SGD
Shipped after 2018-05-29
- 27 72 Chrome vanadium 1PC 1 34227 40505376 67.99 SGD
Shipped after 2018-05-29
- 32 72 Chrome vanadium 1PC 1 34229 40505394 80.99 SGD
Shipped after 2018-05-30
- 8 60 Chrome vanadium 1PC 1 34208 40505227 31.99 SGD
Shipped after 2018-05-30
- 18 72 Chrome vanadium 1PC 1 34218 40505324 40.99 SGD
Shipped after 2018-05-30
- 6 60 Chrome vanadium 1PC 1 34206 40505202 24.99 SGD
Shipped after 2018-05-30
- 9 60 Chrome vanadium 1PC 1 34209 40505236 27.99 SGD
Shipped after 2018-05-31
- 11 72 Chrome vanadium 1PC 1 34211 40505254 32.99 SGD
Shipped after 2018-05-29
- 24 72 Chrome vanadium 1PC 1 34224 40505367 60.99 SGD
In stock
192 14 72 Chrome vanadium 1PC 1 34214 40505281 31.99 SGD
Shipped after 2018-05-29
403 30 72 Chrome vanadium 1PC 1 34228 40505385 77.99 SGD
In stock
227 17 72 Chrome vanadium 1PC 1 34217 40505315 36.99 SGD
In stock
127 5.5 60 Chrome vanadium 1PC 1 34205 40505193 22.99 SGD
In stock
142 7 60 Chrome vanadium 1PC 1 34207 40505211 23.99 SGD
In stock
173 12 72 Chrome vanadium 1PC 1 34212 40505263 26.99 SGD
In stock
210 16 72 Chrome vanadium 1PC 1 34216 40505306 33.99 SGD
Shipped after 2018-05-29
250 19 72 Chrome vanadium 1PC 1 34219 40505333 41.99 SGD
In stock
161 10 72 Chrome-vanadium 1PC 1 34210 40505245 26.99 SGD
In stock
180 13 72 Chrome-vanadium 1PC 1 34213 40505272 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Purchase as a shortage before purchasing a set
5
From Japan
On 2018-01-24 12:14:42
Previously, using the set that you purchased did not have 8mm I realized ease of use so purchase as if I thought that 8 mm is the same comfort. The result is as satisfactory as it is Sometimes called SIGNET but there is no strange mechanism Simple is best is a good product to tell.
This review is about item#40505227.
Machinery and equipment maintenance
5
From Japan
On 2017-10-28 17:32:15
To be honest, I did not know Mr.Signet until I used this tool. I'm sorry. The price is affordable and can be used normally. I think that it is strong and good. I was rude with an amateur impression.
This review is about item#40505211.
Car maintenance
5
From Japan
On 2015-10-09 22:09:36
There is a moderation feeling in the ratchet, and it is easy to use.
This review is about item#40505245.
Working around the car's underbody
5
From Japan
On 2014-05-13 14:31:19
Since the operation angle is 5 degrees, it is useful for use in a narrow place. I like the product precision well. The strength of the ratchet part is also sufficient.
This review is about item#40505306.

Related Products