Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Interchangeable driver

3.33 (3)
Caution
Please do not use on places where electricity is flowing. Length is the length of the handle when set., Please do not use on places where electricity is flowing. Length is the length of the handle when set.
Handle Diameter (phi mm)
29.5
Shaft Length (mm)
60+60
Overall Length (mm)
181
...see all>
Product Options
ADD TO CART
Point Size Weight (g) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size Weight (g) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)No.00/(-)2.5x0.4mm 46 3 407-3894 1PC 1 D-52 40503346 6.99 SGD
Shipped after 2018-06-25
(+)No.1/(-)4.0x0.55mm 60 5 407-3916 1PC 1 D-54 40503355 7.99 SGD
Shipped after 2018-06-25
(+)No.2/(-)5.5x0.9mm 69 6 407-3967 1PC 1 D-58 40503364 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Repair of electrical appliances
1
From Japan
On 2016-11-15 09:35:17
Previous model is easy to use The handle is red translucent type
This review is about item#40503364.
Electrical construction
5
From Japan
On 2015-08-16 15:07:59
Since the thing which used before was wear-out, it is comfortable not to have both purchase plus minus.
This review is about item#40503346.
Addition of in-vehicle tool
4
From Japan
On 2014-06-12 19:31:01
It was a little too long.
This review is about item#40503364.

Related Products