Buy more than* S$200* and get FREE SHIPPING

Replacement Screwdriver Set

Handle Diameter (phi mm)
29.5
Shaft Length (mm)
60+60
Point Size
D-52: (+) No.00 / (-) 2.5 x 0.4mm D-54: (+) No.1 / (-) 4.0 x 0.55mm D-58: (+) No .2 / (-) 5.5 x 0.9mm
Overall Length (mm)
181
Shaft Diameter (phi mm)
3 (D-52), 5 (D-54), 6 (D-58)
Set Contents
Driver (D-52/D-54/D-58), chuck case replacement difference
TRUSCO Part Number
407-3886
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 D-44 40503373 21.41 SGD
In stock
ADD TO CART

Related Products