Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Interchangeable driver, stuby type

4.50 (2)
Caution
Do not use where electricity is flowing., Do not use where electricity is flowing.
Handle Diameter (phi mm)
35.5
Shaft Length (mm)
20+20
Point Size
(+)No.2/(-)6.0x0.8mm
Weight (g)
45
Overall Length (mm)
89
Shaft Diameter (phi mm)
6
TRUSCO Part Number
407-3975
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-59 40503382 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle, grip key holder
4
From Japan
On 2016-01-20 12:53:11
Hold feeling when replacing is wonderful. Also, the shape of the grip is also good and easy to put power. Furthermore, it can also be used for grip key holder and COSPA is perfect.
This review is about item#40503382.
Ideal for grip key holder. It seems that it is stupid to buy snap on and MAC TOOLS.
5
From Japan
On 2014-02-05 14:35:18
Cut off the keys of motorcycles and cars with the sander's grindstone, sharpen it with the 60 stone stone, fine-tune it, pack Epophate in the type of Daiso's kneading, and insert the key and complete it! This stab driver, grip main body has a hole only, there is no metal part. The hole diameter is also the best size to pierce the key, the depth is too good to fix the key. It is not an exaggeration to say that it exists to process into grip keys! Mr. HOZAN, Thank you very much.
This review is about item#40503382.

Related Products