Buy more than* S$200* and get FREE SHIPPING

Multi Socket Car Cigarette Lighter Splitter USB Charger Adapter S2

4.57 (7)
Overcurrent Protection
10A fuse tube (30mm length)
Power Supply Voltage (V)
DC12
Dimensions (Height H x Width W x Depth D) (mm)
34x75x40
Allowable Current (A)
(Continuous) each socket a total of seven (maximum) each socket a total of 10
Weight (g)
105
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fizz-891 40503811 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For customer service
4
From Japan
On 2017-09-12 08:14:57
Usage frequency of USB is high with charging of smartphone etc. If you cut the tip and attach it even with ACC power supply, then you have freely chosen high power board such as USB adapter. For minus 1, the coating of the cord is weak, and if you tear + and tears, the core wire may be exposed. (I will use it outside purpose ^ ^)
This review is about item#40503811.
To extend the cigar lighter.
3
From Japan
On 2017-05-10 00:39:31
It is normal. It is neither possible nor impossible. The part which plugs into the cigar socket is a bit strange.
This review is about item#40503811.
To secure the power supply of customer vehicles
5
From Japan
On 2017-01-25 07:53:46
There is a red LED indicator, which is convenient. It was cheap so it was good.
This review is about item#40503811.
Because it installs old car, it is easy to use.
5
From Japan
On 2016-12-01 14:47:46
The lamp of the LED gets overwhelming. It is good to return brightness.
This review is about item#40503811.
For portable navigation power supply
5
From Japan
On 2016-11-25 14:44:54
It is a compact product that is not troubled by the installation location. The low price is also a satisfying point.
This review is about item#40503811.
On my car
5
From Japan
On 2013-06-14 06:00:03
It is really compact, it was not noticeable.
This review is about item#40503811.
Add 12V outlet
5
From Japan
On 2013-04-05 13:11:13
The improvement point which is small and does not take up space was exchanged for Velcro because tape has no adhesive strength.
This review is about item#40503811.

Related Products