Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Socket D2

4.25 (4)
Caution
For 12V vehicles only.There is a danger of fire or failure, please do not use the 24V car such as trucks.
Overcurrent Protection
10A tube fuse (30mm long)
Power Supply Voltage (V)
DC12
Dimensions (Height H x Width W x Depth D) (mm)
66x33x95
Allowable Current (A)
(Continuous) each socket total 7, (Maximum) each socket total 10
Weight (g)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fizz-892 40503827 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Bifurcation of seat heater and air purifier
4
From Japan
On 2014-01-27 21:32:14
It is cheap, no problem. A little indicator is too bright. It is convenient because the seat heater power supply is essential in winter.
This review is about item#40503827.
Wiring distribution
5
From Japan
On 2014-01-22 13:46:24
I think that the length of the joint is also good and can be used properly
This review is about item#40503827.
Accessories in the car
3
From Japan
On 2013-12-16 21:20:11
Especially problematic, usage is good. If you need electric current such as water kettle, you should not go through the socket.
This review is about item#40503827.
Securing the car power supply
5
From Japan
On 2013-09-15 14:21:48
I installed a drive recorder so I could not secure another power supply and purchased it. I chose this discreet product because there are lots of flashy items of illumination and it is an obstacle to driving. I am very satisfied.
This review is about item#40503827.

Related Products