Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Socket Car Cigarette Lighter Splitter USB Charger Adapter S4

4.17 (6)
Overcurrent Protection
10A fuse tube (30mm length)
Power Supply Voltage (V)
DC12
Dimensions (Height H x Width W x Depth D) (mm)
34x120x40
Allowable Current (A)
(Continuous) each socket a total of seven (maximum) each socket a total of 10
Weight (g)
145
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fizz-894 40503845 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
To secure the power supply inside the car · · ·
3
From Japan
On 2017-09-05 16:02:12
I can use it without problems for the time being. Just because it is a side-by-side shape · Large width · I had difficulty in installing place. Would it be better if there are goods that are in two tiers in the top and bottom?
This review is about item#40503845.
Car leader - detector, car navigation, drive recorder etc installed
4
From Japan
On 2017-01-15 14:52:12
I needed four power supplies (12 VDC), so it is very handy.
This review is about item#40503845.
In-car electrical equipment
5
From Japan
On 2015-06-27 12:07:39
Although the number of electrical components in the car will increase more and more, we will respond to this. Equipped with each vehicle.
This review is about item#40503845.
Car maintenance
4
From Japan
On 2015-06-12 14:48:49
Is good
This review is about item#40503845.
Car wiring arrangement
5
From Japan
On 2014-05-04 11:23:27
It was good that by reducing the octopus foot wiring, the hierarchy of octopus feet decreased
This review is about item#40503845.
Air cleaner
4
From Japan
On 2013-04-30 15:06:05
I would like a piece of equipment to install.
This review is about item#40503845.

Related Products