Buy more than* S$200* and get FREE SHIPPING

Round Pipe Chair

4.10 (20)
Coating
Frame / steel pipes (powder coating) Seat part / synthetic leather and polyurethane foam
Dimensions (Width W x Depth D x Height H) (mm)
400x400x455
Color
Black
Weight (kg)
1.8
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YZX-01(SB) 40503854 64.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 1
1 star 2
Review Rating: 4.10
20 Customer Reviews
The reviews are automatic translation.
Break time
5
From Japan
On 2018-02-07 15:56:44
The price is good, and comfort is also not bad. It's enough for a short break. I'm glad I bought it.
This review is about item#40503854.
When you take things at high places.
5
From Japan
On 2018-02-06 16:16:21
I bought it because it is affordable at Yamazen. It's good for a little simple chair It is convenient to have it.
This review is about item#40503854.
Temporary chair
5
From Japan
On 2017-10-13 07:03:36
It is optimal for customers to use temporarily. I like it very much.
This review is about item#40503854.
For visitors of agricultural facilities
5
From Japan
On 2017-09-30 11:04:15
I wanted to buy multiple chairs for visitors and was looking for something that was reasonably priced and of no quality problem. You can use it satisfactorily without feeling cheap at all. If I should mention that we should improve, I wonder if it will be difficult to clean vinyl on the seating surface cleanly. If it was dirt prevention it would be enough to cover bags or lap.
This review is about item#40503854.
break
3
From Japan
On 2017-07-21 07:24:50
I think that it was good because it is lightweight and can be stacked and inexpensive. Looking after using it for several months I would like to purchase additional if there is no problem.
This review is about item#40503854.
Site rest area
5
From Japan
On 2017-07-18 15:44:56
For the price I was quite durable. Do not take up places that can be stacked and stored.
This review is about item#40503854.
As a chair in a resting place
2
From Japan
On 2017-05-20 10:41:56
With compact size, I thought that the cushion is working for the price. Although the film stuck on the chair surface is written as "Please peel off and use", it seems that it sticks deeply to the edge part, and it did not peel off cleanly. After all, some are used without peeling off.
This review is about item#40503854.
I will have a little experience class at home so I purchased it for that student.
5
From Japan
On 2017-02-10 14:52:54
To be honest it was surprising that I could buy it for under 1,000 yen. I think that I was able to do very good shopping.
This review is about item#40503854.
As an assistant for office work.
4
From Japan
On 2016-07-26 16:59:02
The price is also cheap, and it seems to last long if it is used normally.
This review is about item#40503854.
Used in a rest room
1
From Japan
On 2016-06-27 12:09:59
Almost all of the plastic cap at the tip of the leg will come off due to cracking due to deterioration. I am satisfied with the price but I think that it is a typical example of "cheap worse".
This review is about item#40503854.

Related Products