Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Staple Gun

4.43 (7)
Caution
Color can not be selected, Color can not be selected
Purpose
Panel and campus production, plastic greenhouse production, display, insect screen, for cheesecloth cover, Panel and campus production, plastic greenhouse production, display, insect screen, for cheesecloth cover
Dimensions (Height x Width x Length) (mm)
140x32x155, 140x32x155
Compatible Staples
1208F,T3-6M
Staple Leg Length (mm)
6/8, 6.8
Staple Width (mm)
12
Number of Staple Charge
100 pieces, 100 Movies
Weight (g)
220, 220
Accessories
1208F with (400 pcs.), 1208F (400 pieces) with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TG-HC 40505647 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-11-21 16:33:42
I bought it with simultaneous purchase staple and saw it. I think that it is quite powerful and easy to use and good product.
This review is about item#40505647.
Rechanging the motorcycle seat
5
From Japan
On 2017-05-06 12:01:15
Although it is a low price item, there is no problem in use. Although I was concerned about the needle in and out, other people's reviews, I do not feel a problem in particular.
This review is about item#40505647.
At the time of each tree investigation of hindrance tree logging
4
From Japan
On 2017-03-01 16:59:12
It is lightweight and easy to carry, and enough sticks penetrate the bark. However, spring-loaded fasteners filling needles may come off due to a bit of things, and they may be lost in the mountains. It is appreciated if it is improved.
This review is about item#40505647.
I mainly use it as a stapler.
5
From Japan
On 2016-12-09 23:10:56
I mainly use it as a stapler, but since I need tucker sometimes, I bought this. The feeling of use is fine. It is also attractive to close 20 copy sheets at a stretch.
This review is about item#40505647.
Wall cloth tension
3
From Japan
On 2016-07-23 06:51:11
It is small but it is usable normally. It is convenient to use two kinds of wall sticking and ordinary stapler.
This review is about item#40505647.
Stucco coating base tape stop
4
From Japan
On 2016-05-23 21:56:46
It was easy to use by women without using force.
This review is about item#40505647.
Cross stop
5
From Japan
On 2014-06-14 08:16:44
It is light and easy to handle even for ladies. It is also useful as a stapler.
This review is about item#40505647.

Related Products