Buy more than* S$200* and get FREE SHIPPING

LED Hands-Free Flexible Hug Light

2.33 (6)
Purpose
To illuminate hand while working Outdoors, camping, and fishing.
Brightness (Lm)
Maximum 50
Batteries
Alkaline AAA batteries 4 x 2
Battery life (hours)
It's about 40 in all lights on (4 lights)
Weight (g)
92
Material
ABS RESIN, RUBBER, EVA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 87604 40506496 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 2.33
6 Customer Reviews
The reviews are automatic translation.
Work in the place
1
From Japan
On 2017-06-06 20:23:26
Clearly, it's dark. I will not buy the next one. If it is bright, it is good for size but regrettable
This review is about item#40506496.
During precision work
2
From Japan
On 2015-10-27 19:10:35
This is subtle. Although it can be adjusted freely around the neck, it is not fixed firmly, and it is difficult to focus the right and left lights, so that "the neighborhood is dimly bright" after all. Moreover, it is crowded at times when contact is bad a bit .... But, well, it's not that I can not use it.
This review is about item#40506496.
Interior lighting
1
From Japan
On 2015-03-05 23:58:33
The item is light and easy to handle, but when I turned on lighting the battery, I was surprised by the darkness so much. I thought it was due to the battery, I tried to replace it with another new battery, but the result was the same. The package says, "Shoot the feet brightly at night when going out", but I was disappointed with the performance far from it. It looks like a product in the early days when the LED light began to circle. Monotaro is not the item that we handle today.
This review is about item#40506496.
Night work
5
From Japan
On 2013-11-04 13:34:22
Because it's light, it's better not to have head weight like a headlight. It is brighter than I thought that wide and spot could be chosen.
This review is about item#40506496.
Hand at hand in the dark, checking the feet
1
From Japan
On 2013-02-08 22:17:51
In order to light all the lamps, we had to push the switch three times so it was quite troublesome. If you do not pay attention to how to insert dry batteries it will not hit the contacts well and it will not light up. Anyway it's dark.
This review is about item#40506496.
Light work at the destination
4
From Japan
On 2012-12-02 20:26:04
For snare type work etc. I like the place you can use with general purpose batteries and like it. Satisfied with almost usability as expected. There is a switch between wide and spot, which may be a crap of goods, but if there are 4 forms in 1 cycle, you have to push the switch 3 times before turning it off from your own use. Only minus one point. Incidentally, the initial arrival of goods had initial failure, but the response speed after the incident is wonderful. Until we announce you the next thing we arrived at this place that we are moving normally.
This review is about item#40506496.

Related Products