Buy more than* S$200* and get FREE SHIPPING

52 X Speed Supports CD-R

5.00 (2)
Caution
Please note that if you slow down than speed displayed by the software compatible with some of the equipment and writing.
Memory Capacity (MB)
700
Dimensions (Width W x Depth D x Height H) (mm)
120x120x1.2
Weight (kg)
0.015
Material
Basal plate disc / PC resin, case / PP resin
Specification
Compatible with 52x, for one writing, white print label (ink jet printer compatible)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(20Sheet) 1 CD-R20 40506776 -
Discontinued
[x]
1Case(50Sheet) 1 CD-R50 40506785 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
1 year CAD drawing backup
5
From Japan
On 2014-06-22 17:24:22
There is no problem at all for use.
This review is about item#40506785.
Music recording
5
From Japan
On 2014-04-21 08:00:28
It is considerably cheaper than other items in other stores.
This review is about item#40506785.