Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weight Implantation for Two-Wheeled Vehicles

4.00 (9)
Purpose
Two-wheeled vehicles (for wire spoke wheels)
Material
Tin
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1Box(10PC) 1 U-WSP Sn 40506925 21.99 SGD
In stock
20 1Box(10PC) 1 U-WSP Sn 40506934 22.99 SGD
In stock
30 1Box(10PC) 1 U-WSP Sn 40506943 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Used for balancing for off-car
3
From Japan
On 2016-11-02 16:56:12
It is the same as the opinion of others, but is not the price about half now? Because it is too expensive ...
This review is about item#40506925.
Balance of motorcycle wheels (spokes)
2
From Japan
On 2016-09-29 17:13:00
There is no caulking tool so loosening occurs due to insufficient fixing force
This review is about item#40506925.
Wheel balance
5
From Japan
On 2016-05-23 20:40:55
When installing, I can fix it to the spoke kitchenly, I think that it looks very good and is a very good product.
This review is about item#40506925.
Off mounted on spokes of car
3
From Japan
On 2015-07-16 15:56:11
Easy to install
This review is about item#40506934.
Bike wheel balance
5
From Japan
On 2015-04-16 22:43:21
It is repeat purchase. I used a thing to stick to the rim but it was not good. Weight attached to spokes It is good that this is easy to use.
This review is about item#40506943.
Along with attaching the beat stopper.
5
From Japan
On 2015-03-23 10:07:43
Usability was very good. Just a little expensive so I think it would be better to sell it in smaller increments.
This review is about item#40506943.
Wheel balancing of bike
5
From Japan
On 2014-10-27 21:42:35
I bought it because the price was a little expensive but I wanted it for a spoke wheel.
This review is about item#40506925.
Wheel balance
3
From Japan
On 2014-08-28 15:44:56
Although the price is somewhat higher, we purchased less for spoke wheels in general.
This review is about item#40506943.
Used for spoke cars
5
From Japan
On 2014-01-14 21:43:50
I was looking to use it for spoke car of old car. I bought it with 10 g and installed it but I care about it for a spoke car so well.
This review is about item#40506934.

Related Products