Buy more than* S$200* and get FREE SHIPPING

LED Bulb Wide Flux Distribution

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Distribution Angle (degree)
About 225
Service Space
For indoor use
Rated Input Current (A)
0.15
Rating Life (Hours)
40000
Dimension (phi x Height H) (mm)
55x98
Connector
E26
Power (V)
100 (50/60Hz common use)
Weight (g)
87
Material
Aluminum, polycarbonate, PBT
...see all>
Product Options
ADD TO CART
Brightness Light Color Total Luminous Flux (Lm) Rated Power Consumption (W) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness Light Color Total Luminous Flux (Lm) Rated Power Consumption (W) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equivalent to 40W light bulb Equivalent to natural white color About 500 8.3 412-9105 1PC 1 LDA8N-G-V1 40507031 -
Discontinued
[x]
Equivalent to 50W Electric lamp Equivalent to natural white color About 640 8.6 412-9130 1PC 1 LDA9N-G-V2 40507056 -
Discontinued
[x]
Equivalent to 40W light bulb Equivalent to electric bulb color About 485 8.6 412-9121 1PC 1 LDA9L-G-V2 40507065 -
Discontinued
[x]
ADD TO CART

Related Products