Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Small LED Bulb, Dimmer Supported

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
Small bulb 25W equivalent form
Light Color
Bulb color equivalent
Service Space
Indoor application
Rated Input Current (A)
0.07
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
About 300
Rated Power Consumption (W)
5
Dimension (phi x Height H) (mm)
35x67
Connector
E17
Power (V)
100 (50/60Hz common use)
Weight (g)
48
Material
Aluminum, polycarbonate, PBT
TRUSCO Part Number
412-9041
Specification
Sealed shape, heat insulation material construction equipment unit, dimmer control supported
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LDA5L-H-E17/D-V1 40507083 -
Discontinued
[x]
ADD TO CART

Related Products