Buy more than* S$200* and get FREE SHIPPING

Tire Pressure Gauge

5.00 (3)
Purpose
Large car new ISO wheel supported
Minimum Scale Value (KPa)
20
Measuring Range (kPa)
100 to 1100
Pricision
+/-10Kpa
Type
Double standard
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
470 1PC 1 IS-4BL 40507162 57.99 SGD
In stock
370 1PC 1 IS-4B 40507153 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When inspecting the vehicle
5
From Japan
On 2017-11-23 17:34:39
Even small holes in aluminum wheels can be used without leaking air. Since the minimum scale is 20 kPa it is difficult to read to a fine pressure, but it is enough. I expect durability because it seems to be stronger than round gauge.
This review is about item#40507153.
W used inside the tire
5
From Japan
On 2016-04-13 19:04:52
I have been looking for this straight type forever. I am satisfied that we can measure the air pressure inside the tires. And it was cheap.
This review is about item#40507153.
Vehicle maintenance
5
From Japan
On 2015-12-17 17:26:42
I am also purchasing next time because it is excellent in cost performance.
This review is about item#40507162.

Related Products