Buy more than* S$200* and get FREE SHIPPING

Tire Pressure Gauge

5.00 (1)
Purpose
Large car new ISO wheel supported
Minimum Scale Value (KPa)
20
Hose Length (m)
0.5
Measuring Range (kPa)
100-1200
Pricision
± 10Kpa
Type
Standard double
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360 1PC 1 IS-4H 40507171 109.99 SGD
Shipped after 2018-04-27
460 1PC 1 IS-4HL 40507187 119.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pre-operation inspection / Periodic inspection
5
From Japan
On 2017-10-28 14:49:37
I am carrying a transportation business, and I use it in daily inspection. I use it at all sales offices.
This review is about item#40507171.

Related Products