Buy more than* S$200* and get FREE SHIPPING

Tire Inflator Gauge

4.50 (2)
Measuring Range (kPa)
0 to 1200
Pricision
+/-5kPa
...see all>
Product Options
ADD TO CART
Minimum Scale Value (KPa) Hose Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale Value (KPa) Hose Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1.5 900 1PC 1 CG3-12L 58164041 139.99 SGD
Shipped after 2018-01-26
10 0.5 800 1PC 1 CG3-10 58163996 129.99 SGD
Shipped after 2018-01-26
- 0.5 800 1PC 1 CG3-13 58164057 149.99 SGD
Shipped after 2018-02-02
- 0.5 800 1PC 1 CG3-12 58164032 129.99 SGD
Shipped after 2018-01-26
- 1.5 900 1PC 1 CG3-11L 58164023 139.99 SGD
In stock
- 0.5 800 1PC 1 CG3-17 58164093 149.99 SGD
Shipped after 2018-01-31
- 0.5 800 1PC 1 CG3-11 58164014 139.99 SGD
Shipped after 2018-01-26
- 0.5 800 1PC 1 CG3-19 58164111 149.99 SGD
Shipped after 2018-01-31
- 0.5 800 1PC 1 CG3-18 58164102 159.99 SGD
Shipped after 2018-02-02
- 0.5 800 1PC 1 CG3-16 58164084 149.99 SGD
Shipped after 2018-02-02
- 0.5 800 1PC 1 CG3-15 58164075 159.99 SGD
Shipped after 2018-02-02
- 0.5 800 1PC 1 CG3-14 58164066 149.99 SGD
Shipped after 2018-02-02
- 1.5 900 1PC 1 CG3-10L 58164005 139.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air tire filling
5
From Japan
On 2017-01-20 18:29:40
The dial is large and easy to see, the lever is large and easy to grasp. Just do something about the strength of the base of the dial, the root. Then break it. Still usable, so we are using the second one now.
This review is about item#58164005.
Air filling and pneumatic pressure check of mounted tire after tire change
4
From Japan
On 2016-05-08 16:41:48
Because there was an error with the gauge I was using before, I got it to the maintenance factory and it was almost the same value as the maintenance gauge gauge. The maintenance factory seems to be regularly inspected and I think that it is no mistake . The plastics you have are a bit cheap. I do not know yet about durability, but I think that it is easy to use and a good product.
This review is about item#58164093.

Related Products