Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sprayer Nozzle

4.75 (4)
Purpose
For repairing pressure type sprayer.
Size (mm)
110X730X25
Correspondence/Support
Lime sulfur / machine oil correspondence
Weight (g)
300
Material
Aluminum orifice: Plastic
Compatible
For GT over 5H
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 PA-171 40507327 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Park Ground · Road Under the guard rail · Vegetable field · Mowen crop field weeding and street trees · Fruit trees disinfection work
5
From Japan
On 2017-10-17 17:30:11
Four stages Telescopic lightweight, wide range of herbicide spraying · Takagi disinfection is also easy.
This review is about item#40507327.
Pest control
4
From Japan
On 2017-06-07 18:47:51
I have not used it yet because I have not used it yet. I'm sorry.
This review is about item#40507327.
Disinfection of garden trees
5
From Japan
On 2016-07-10 17:26:08
It is efficient to work without a stepladder
This review is about item#40507327.
Drug application
5
From Japan
On 2014-07-13 18:24:52
Ideal for long and high place spraying
This review is about item#40507327.

Related Products