Buy more than* S$200* and get FREE SHIPPING

Underground Warning Tape

5.00 (1)
Tape Length (m)
50
Tape Width (mm)
150
Type
Double fold
Material
Polyethylene cross
...see all>
Product Options
ADD TO CART
Weight (kg) Number of Holes Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Number of Holes Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- None (weep holes) Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 C150W 40509612 119.99 SGD
Shipped after 2018-01-29
- None (weep holes) Orange *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 E150WH 40509603 119.99 SGD
Shipped after 2018-01-29
- None (weep holes) Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 G150W 40507975 90.99 SGD
Shipped after 2018-01-29
- None (weep holes) Orange *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 E150WL 40507966 119.99 SGD
Shipped after 2018-01-29
- None (weep holes) Brown   1Roll 1 D150W 40507941 72.99 SGD
In stock
2 None (drain holes) Blue   1Roll 1 W150W 40507957 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it when buried piping, is it safe from then on?
5
From Japan
On 2016-11-22 19:17:52
It was good, saved by early delivery. Construction has finished successfully.
This review is about item#40507941.

Related Products