Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Taper Gauge

5.00 (1)
Pricision (mm)
+/-0.05 (for the measuring range)
Hardness
Hv360 - 495
Measuring Range (mm)
1 - 15
Weight (g)
11
Length (mm)
148
Material
Stainless steel
TRUSCO Part Number
332-5857
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62600 36931763 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shape measurement of steel material
5
From Japan
On 2016-08-03 08:53:52
Used for shape measurement of steel material. This is the best for simple measurements.
This review is about item#36931763.

Related Products