Buy more than* S$200* and get FREE SHIPPING

Taper Gauge, with Straight Ruler

4.50 (2)
Finishing
Hard chrome plating
Pricision (mm)
+/- 0.05 (Taper gauge) +/- 0.15 (linear scale)
Hardness
Hv360 - 495
Measuring Range (mm)
(Taper gauge) 1-15, (linear scale) 0-150
Weight (g)
20
Thickness (mm)
1.2 (Taper gauge), 0.5 (linear scale)
Length (mm)
160
Material
Stainless steel
TRUSCO Part Number
332-5865
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62612 36936191 16.62 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measuring parts
4
From Japan
On 2017-10-03 23:00:28
There are times when the guide is convenient and inconvenient, and I hope it will be easy to detach.
This review is about item#36936191.
Plumbing work
5
From Japan
On 2015-04-01 15:05:53
There is nothing in particular.
This review is about item#36936191.

Related Products