Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp Starter, Glow Starter

3.78 (18)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Oprerations
About 6000 times or more
Tube Length (mm)
40
Clasp
Screw type
Working Voltage (V)
100
Connector
E17
Pipe Diameter (phi mm)
16.3
Type
Glow starter (FG-1E)
Type
E type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25PC) 1 FG-1E 40507476 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 4
2 star 0
1 star 3
Review Rating: 3.78
18 Customer Reviews
The reviews are automatic translation.
For sign lighting
4
From Japan
On 2018-04-16 15:52:31
I am satisfied that I can use it as well as other appliances manufacturer products.
This review is about item#40507476.
Purchased by lighting exchange
5
From Japan
On 2018-01-26 18:18:47
The price is cheap. I do not need unnecessary packaging, so I like it.
This review is about item#40507476.
Lighting equipment
3
From Japan
On 2017-09-29 14:54:40
I do not know if it has a long service life, but I feel that there is no initial malfunction.
This review is about item#40507476.
Replacement part
5
From Japan
On 2017-09-20 16:05:20
It is inexpensive and satisfied without problems for use. I want to use it in the future.
This review is about item#40507476.
Lighting maintenance
3
From Japan
On 2017-08-05 18:26:59
I bought it because it is cheap. I am selling it even at the 100 yen shop, but since neither changes, I purchase it according to the special price day.
This review is about item#40507476.
When replacing the lamp
1
From Japan
On 2017-02-22 14:01:14
A quarter of the item was a defective item that repeatedly turns off the light.
This review is about item#40507476.
I use it for the lighting of the common part.
5
From Japan
On 2017-01-20 19:36:32
I bought it with a fluorescent lamp for illumination of the common part. Since considerable number of years of exchange will occur, we bought it all together. There was no problem in performance. I am also grateful to Cospa.
This review is about item#40507476.
20 type fluorescent lighting
3
From Japan
On 2016-08-05 10:49:37
Especially it can be used without problems.
This review is about item#40507476.
Stairlights / parking lights in public housing areas
4
From Japan
On 2016-05-18 08:59:42
Packaging is also good, after all whether the life expectancy is as expected or not.
This review is about item#40507476.
Replacement of lighting tube
1
From Japan
On 2016-02-19 11:48:03
Purchase (2 boxes, 50 pieces) for the lighting tube of the ceiling lamp in the room Continuous defective items that do not light up continuously Continued 2 times Not bought Good study
This review is about item#40507476.

Related Products