Buy more than* S$200* and get FREE SHIPPING

Anemostat Master Lights

5.00 (1)
2015 Trusco Published Pages
1 1101
Temperature Compenation Pricision
(Wind speed) in the range of 10 over 40 degree C, the larger of 5% or0.015m / s of + / over the indicated value, (Wind speed) within 10 to 40 degreec range, larger indicated value 5%or0.015m/s
Responsiveness
(Wind speed) 1sec or less (90% response in wind speed 1m / s) (wind temperature) 30sec or less (90% response in wind speed 1m / s), (Wind speed) 1 sec. or less (90% response in wind speed 1m/s) (Air temperature) 30 seconds or less (90% response in wind speed 1m/s)
Storage Temperature Range (degree c)
-10-50, -10 - 50
Battery Life
About 4 hours (wind speed 1m / s (196FPM) continuous measurement, in manganese batteries used), About 4 hours (in continuous measurement of wind speed 1m/s (196FPM) And manganese batteries used)
Wind Speed Measuring Range (m/S)
0.01-20.0, 0.01 - 20.0
Operating Envrionment
(Probe) over 20 over 70 degree C, (body) 5 over 40 degree C, (Probe) -20 to 70 degreec, (body) 5 to 40 degreec
Body Dimensions (Width x Depth x Height) (mm)
60x34x120, 60x34x120
JIS Standard
(Anemometer) JIS over T8202 fit, (ANEMOMETER) JIS-T8202 COMPLIANCE
Functions
Changing the battery level indicator (4 stages) FAST / SLOW display unit by DIP switch (1sec or 5sec moving average of) (m / s, degree C to FPM, degree F) pause of display, Battery life indicator (four levels) FAST/SLOW (1 or 5 seconds moving average) Change display units by dip switch (m/s, degreec -> FPM, degreeF) Pause display
Temperature Measurement Range (deg C)
-20.0-70.0, -20.0 - 70.0
Resolution Capability
(Wind speed) 0 over 9.99m / s: 0.01m / s (minimum), 10.0 over 20.0m / s: 0.1m / s (wind temperature) 0.1 degree C, (Wind speed)0-9.99m/s:0.01m/s(Minimum), 10.0-20.0m/s:0.1m/s (Air temperature)0.1 degreec
Measurement Pricision
(Wind speed) + / larger of 5% or0.0.15m / s of over display value (wind temperature) + / over 1.0 degree C, (Wind speed) +/- larger displayed value 5%or0.0.15m/s (Air temperature) +/- 1.0 degreec
Body Weight (g)
100 (not including the battery), 100 (Not including batteries)
Measuring object gas
Clean air flow, Clean air flow
Power
AA manganese batteries x4 this (alkaline battery, rechargeable battery [Ni over Cd, Ni over MH] rechargeable battery, please use a commercially available special charger.), AA manganese batteries x 4 (please use commercial dedicated charger in regard to alkaline batteries, rechargeable batteries [Ni-CD, Ni-MH].)
Outside Dimension (mm)
Probe: phi.6.1 (the tip) over 10.6 (grip) x205 (cable: phi.3.3x1500), PROBE: phi6.1 (TIP) - 10.6 (GRIP) x 205 (CABLE: phi3.3 X 1500)
TRUSCO Part Number
424-3510
Accessories
AA manganese batteries x4 present, extension rod (telescopic: 166 over 909mm) x1 present, x1 or carrying case, instruction manual, AA manganese batteries x 4, extension pole (telescoping type: 166-909mm) x 1, carrying case x 1, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6006 40509621 739.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wind speed measurement of dust collector
5
From Japan
On 2015-06-17 16:21:20
Operation is simple and easy-to-use.
This review is about item#40509621.

Related Products