Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bottle Portable Toilet

5.00 (1)
Dimension (cm)
13.5x10.5x7.5
Weight (g)
123
Color
Orange
Material
[Body] polypropylene, [socket] elastomer, Joint tool] elastomer, [storage bag] polyethylene
Accessories
Storage bag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 G-58 40573723 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Emergency portable toilet
5
From Japan
On 2016-04-22 19:11:30
I'm on a car. It is useful as an emergency when there are no restrooms or nearby toilets.
This review is about item#40573723.