Buy more than* S$200* and get FREE SHIPPING

Disposable Urinal

4.33 (3)
Caution
Regarding to the way of disposition, follow the rule in your area.
Dimension (cm)
28x13
Weight (g)
72
Capacity (mL)
About 500
Color
Blue
Material
(I put PE lamination) [socket] PP non-woven fabric, [body] polyethylene, high molecular polymer, the water-absorbing paper, PP non-woven fabric, pulp, polyethylene [bags discarded]
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 G-94 40573732 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For driving
4
From Japan
On 2015-12-11 18:54:40
I bought it for the purchase price together. I thought that the toilet was for my close family, but now I do not have a chance to go out.
This review is about item#40573732.
Caring for care recipients
5
From Japan
On 2014-09-28 22:31:35
I tried to take care of urination of persons with lower limb disability. In the daytime I can urinate in the toilet just by releasing the sediment but because there was a fear of spilling out in the urinary tract because I was in trouble at night without having to wait for the care giver. The result was very popular. Especially, because it absorbs and solidifies immediately, it is saved that spilling and contamination of the surroundings are lost. I hope it will be a little easier to use price, or you will be allowed to deduct like a diaper ...
This review is about item#40573732.
For emergency at traffic jam.
4
From Japan
On 2014-04-29 19:46:40
Although I have not used it yet, since I had a lot of trouble before when I was in a heavy traffic jam on a highway, I loaded it in a car with the intention of an amulet. I will post it if I have something to use.
This review is about item#40573732.

Related Products