Buy more than* S$200* and get FREE SHIPPING

Portable Toilet Poncho

5.00 (1)
Compatible Height (cm)
130cm or more
Dimension (cm)
About 98 x vertical side 120 (130 including food)
Weight (g)
230
Color
Black
Material
[Body] EVA resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-26 40573741 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used by the company
5
From Japan
On 2013-06-19 13:39:30
Good
This review is about item#40573741.