Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laser Distance Meter

4.00 (4)
Caution
Measurement range and accuracy tolerance are applied under the condition of reflection ratio 100%(white wall), no strong light, temperature 25 degree C or less. Unsuitable condition: reflection ratio 100%(white wall), strong light about 30,000lux. Max acc
Dust-proof Water-proof
IP40
Measuring Range (m)
40 (under unsuitable condition / 35)
Indication of Use
Outdoor-application limit /( fair weather)10 m, (under shadow) 20 m
Minimum Unit
0.001m
Functions
Distance,continuous measurement, area volume, + /-, Pythagoras (2 types) , equivalent to Syaku (:10 / 33 meters)
Body Weight (g)
96 (battery included)
Main Part Dimension (mm)
47.3x29.3x116
Tolerance Grade (mm)
Standard / +/- 2.0, Max / +/- 3.0
Accessories
Storage case, neckstrap, AAA alkaline battery x2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LKT-F04BOX 40523847 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Work layout change and flattening at the time of construction.
5
From Japan
On 2014-07-08 17:41:59
It is very convenient because you can add area and measurement distance. As an improvement point, I think that if there is a lens cap, it will be more prevention of breakage.
This review is about item#40523847.
External measurements
3
From Japan
On 2014-06-05 22:34:56
As you can clearly see, the laser beam becomes hard to understand at sunny weather, but measurement can be done by putting it in the shadow. Since it is not easy to capture the focus with single person survey, it is useful if it is about 20 meters survey. Amount and satisfaction · · · It is not convincing.
This review is about item#40523847.
Field survey
3
From Japan
On 2014-03-12 05:02:31
For facility construction, it was used to measure the outer circumference of a building (condominium). In the daytime, if sunlight is hit on the wall, errors often occur. I can measure about 20 m, but I measured it from evening to night, but it seemed like the limit was around 30 m.
This review is about item#40523847.
Measure distance and area
5
From Japan
On 2013-05-05 22:01:09
It is light and convenient to carry. The distance is also up to 40 m, but it is enough performance with your own usage. It is also convenient for measuring floor area and wall area because area measurement is also possible.
This review is about item#40523847.

Related Products