Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Distance Meter Leica District X310

5.00 (1)
Caution
Measurement range and accuracy tolerance are applied under the condition of reflection ratio 100%(white wall), no strong light, temperature 25 degree C or less. Unsuitable condition: reflection ratio 100%(white wall), strong light about 30,000lux. Max acc, Measurement range and accuracy tolerance are applied under the condition of reflection ratio 100%(white wall), no strong light, temperature 25 degree C or less. Unsuitable condition: reflection ratio 100%(white wall), strong light about 30,000lux. Max acc
Impact Resistance
2 m's drop test: cleared
Dust-proof Water-proof
IP65
Measuring Range (m)
80 (under unsuitable condition / 60)
Indication of Use
Outdoor-application limit /( fair weather)25 m, (under shadow) 50 m
Minimum Unit
0.0001m
Functions
Distance, continuous measurement, area volume, inclination measurements (360 degree), + /-a , (2 types) Pythagoras, maximum / minimum, stake-out, automatic memory (20), timers, tracking height, single shot measurement
Material (Grip)
Elastomer
Body Weight (g)
155 (battery included)
Main Part Dimension (mm)
55x31x122
Tolerance Grade (mm)
Standard / +/- 1.0, Max / +/- 2.0
Specification
Back light, 4-column display, multi-function end piece, tripod attachable
Accessories
Private storage case, dedicated strap, AAA alkaline battery x2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 X310 40523865 409.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Spatial measurement of buildings
5
From Japan
On 2016-01-20 14:38:51
It is treasure "Leica". The price is high, but the quality is also good. There is also Japanese explanation on the included CD-ROM and it is easy to understand.
This review is about item#40523865.

Related Products