Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meter Leica District X210

Caution
Measurement range and accuracy tolerance are applied under the condition of reflection ratio 100%(white wall), no strong light, temperature 25 degree C or less. Unsuitable condition: reflection ratio 100%(white wall), strong light about 30,000lux. Max acc, Measurement range and accuracy tolerance are applied under the condition of reflection ratio 100%(white wall), no strong light, temperature 25 degree C or less. Unsuitable condition: reflection ratio 100%(white wall), strong light about 30,000lux. Max acc
Dust-proof Water-proof
IP54
Measuring Range (m)
80 (under unsuitable condition / 60)
Indication of Use
Outdoor-application limit /( fair weather)25 m, (under shadow) 50 m
Minimum Unit
0.0001m
Functions
Distance, continuous measurement, area volume, + /-a ,(2 types) Pythagoras, maximum / minimum, stake-out, automatic storage(10)
Material (Grip)
Elastomer
Body Weight (g)
126 (battery included)
Main Part Dimension (mm)
50x27x114
Tolerance Grade (mm)
Standard / +/- 1.0, Max / +/- 2.0
Specification
Back light, 3-column display, multi-function end piece
Accessories
Private storage case, dedicated strap, AAA alkaline battery x2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D210 40523856 299.90 SGD
In stock
ADD TO CART

Related Products