Buy more than* S$200* and get FREE SHIPPING

Clip Clamp Tools

Purpose
For contracted insertion of three groove type lock pin pull-out type resin clips when mounting and removing used at the vehicle tire house, undercover front and back bumpers, etc., For contracted insertion of three groove type lock pin pull-out type resin clips when mounting and removing used at the vehicle tire house, undercover front and back bumpers, etc., For contracted insertion of three groove type lock pin pull-out type resin clips when mounting and removing used at the vehicle tire house, undercover front and back bumpers, etc., Removal and installation of shaft of plastic clips used on front/rear bumpers, front feder faces, etc.. at time of removal and insertion.
Cutting Edge Angle (degree)
20(AP202C),80(AP200D), 20(AP202C), 80(AP200D)
Dimension B1 (mm)
25, 25
Dimensions B2 (mm)
53, 53
Thickness T (mm)
9, 9
Overall Length L (mm)
202(AP202C),200(AP200D), 202(AP202C), 200(AP200D)
Weight (g)
Each 150, Each 150
Set Contents
AP202C,AP202D, AP202C,AP202D
Compatible
Nissan since 2008, Suzuki, three groove type lock pin pull-out type plastic clips that are used to Mazda vehicles, etc. (if axis diameter phi. 5 over 10mm of clip attached), Three groove type locking pin pull-out type plastic clip that is being used Nissan, Suzuki, Mazda vehicle or the like of 2008 or later (phi5 to 10mm case shaft diameter of the mounting clip)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ATP2022A 40509865 139.99 SGD
In stock
ADD TO CART

Related Products