Buy more than* S$200* and get FREE SHIPPING

Fluid Tester

Purpose
Measurement of freezing temperature of the coolant (LLC). Specific gravity measurement of battery electrolyte., Measurement of freezing temperature of the coolant (LLC). Specific gravity measurement of battery electrolyte., Measurement of freezing temperature of the coolant (LLC). Specific gravity measurement of battery electrolyte., To measure LLC freezing point. To measure specific gravity of battery electrolytic solution.
Dimensions H2(mm)
32, 32
Dimensions H1 (mm)
40, 40
Dimensions D (mm)
25, 25
Overall Length L (mm)
150, 150
Measurement Item
Cooling water (ethylene): 0 The - 55 degree C Cooling water (propylene): 0 The - 50 degree C Battery fluid: 1.10 over 1.40kg / L , Cooling water (ethylene): 0 to -55deg C cooling water (propylene): 0 to -50deg C battery fluid: 1.10 to 1.40kg / L
Weight (g)
150, 150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG601 40509892 239.99 SGD
In stock
ADD TO CART

Related Products