Buy more than* S$200* and get FREE SHIPPING

Door Belt Molding Remover

Caution
1) Removal of the interior or exterior may be required. 2) There are types which can not be removed using this remover, so do not use with force to avoid damages of the door belt molding (drained mall) or clips. 3) There are car models which windows can, 1) Removal of the interior or exterior may be required. 2) There are types which can not be removed using this remover, so do not use with force to avoid damages of the door belt molding (drained mall) or clips. 3) There are car models which windows can, 1) Removal of the interior or exterior may be required. 2) There are types which can not be removed using this remover, so do not use with force to avoid damages of the door belt molding (drained mall) or clips. 3) There are car models which windows can, May require removal of Interior and exterior. There is also a type that can not be removed ,May damage the clip or the like (mall drainer) Door belt molding and work force. There is a type that can not fully open the window according to the model.Mask
Purpose
Removing the door belt molding (drained mall) of light cars and regular cars (Japanese cars only)., Removing the door belt molding (drained mall) of light cars and regular cars (Japanese cars only)., Removing the door belt molding (drained mall) of light cars and regular cars (Japanese cars only)., Removal of door belt mall attached on light car and ordinal car(Japanese models only)
Shaft Length l(mm)
100, 100
Cutting Edge Angle (degree)
20, 20
Handle Diameter D (mm)
34, 34
Dimensions B (mm)
22, 22
Overall Length L (mm)
220, 220
Weight (g)
120, 120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP206 40509901 42.99 SGD
In stock
ADD TO CART

Related Products