Buy more than* S$200* and get FREE SHIPPING

Headlight Optical Axis Adjustment Expansion Driver

4.50 (4)
Caution
For some imported cars with special screw shape, this cannot be used., For some imported cars with special screw shape, this cannot be used., For some imported cars with special screw shape, this cannot be used.
Purpose
Headlight optical axis adjustment of the vehicle., Headlight optical axis adjustment of the vehicle., Headlight optical axis adjustment of the vehicle.
Shaft Length l(mm)
(Normal) 230, (at the time of extension) 290, (Normal time) 230, (when extended) 290
Handle Diameter D (mm)
39, 39
Shaft Diameter d (phi mm)
5, 5
Count
No.2, No.2
Dimensions s (mm)
6.3, 6.3
Overall Length L (mm)
(Normal) 340, (elongation at the time) 400, (Normal time) 340, (when extended) 400
Weight (g)
180, 180
Compatible
car headlight optical axis adjustment screw can be driven by a driver of cross No.2, Type of vehicle that can be driven by a driver of cross No.2 headlight optical axis adjustment screw
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD701 40509917 32.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Light optical axis adjustment
5
From Japan
On 2015-12-08 13:04:18
very good
This review is about item#40509917.
Optical axis adjustment
5
From Japan
On 2015-11-27 21:56:40
Exclusive driver easy to grasp grip that does not use
This review is about item#40509917.
Car light adjustment
3
From Japan
On 2014-09-08 18:59:39
It is the same as a regular driver but there is only the KTC brand and the price has gone so far
This review is about item#40509917.
For optical axis adjustment
5
From Japan
On 2014-02-26 00:37:06
It is very convenient because there is also expansion and contraction.
This review is about item#40509917.

Related Products