Buy more than* S$200* and get FREE SHIPPING

Sanding Net

1.00 (1)
Purpose
Polishing of wood, metal, plastic, rust, paint, stain removers, etc.
Dimension (mm)
228x93
...see all>
Product Options
ADD TO CART
Base Material Type Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Type Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester Cross Dry / wet combined A material #240 1Set(3Sheet) 1 30127 40509971 7.99 SGD
Shipped after 2018-01-22
Polyester Cross Dry / wet combined A material #150 1Set(3Sheet) 1 30126 40509962 7.99 SGD
Shipped after 2018-01-22
Polyester Cross Dry / wet combined A material #80 1Set(3Sheet) 1 30125 40509953 7.99 SGD
Shipped after 2018-01-22
Polyester cloth Dry and wet type common use A materials #60 1Set(3Sheet) 1 30124 40509944 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Metal deburring
1
From Japan
On 2016-06-21 14:35:20
I bought # 60 and 80, but the binder performance fixing the abrasive was extremely weak, all the abrasive dropped off just by stroking just a few times, and it became a marbled mesh in a moment (not exaggerated) . Of course, the material to be cut is not scraped a little because it is slightly scratched (despite the fact that metal is also written as correspondence), it does not constitute a body as a file at all. It became completely "lost money". I will never buy this item again. From the following it is expensive but I will buy goods of Honten Honbun which I firmly scrape and last long. . .
This review is about item#40509953.

Related Products