The reviews are automatic translation.
For extension of PC
From Japan
On 2017-05-24 09:07:55
I put PC body next to my desk at the office so I wanted a USB terminal at hand and bought it. It can be used normally. It's simple and small, so we have good handling.
Expansion of USB terminal of notebook PC
From Japan
On 2017-02-02 10:31:46
The price is reasonable and it works without problems, but one of the four outer terminal metal parts is deformed, and it is difficult to insert a bit. I am not in the state of returning it, and I will use it as it is.
When using peripheral devices
From Japan
On 2016-05-24 09:07:49
It is convenient because it can be plugged in by hand. I wish I could have a bit more sense.
Used for desktop computer
From Japan
On 2016-05-19 08:43:38
We can concentrate wiring compactly and can be used conveniently. The price is also affordable.
Just like putting together the USB relationship on a laptop
From Japan
On 2014-11-27 14:31:43
It can compactly be compiled and four USB relationships can be combined into a single PC USB, and it can be used without problems
Clerical work
From Japan
On 2014-11-22 15:31:46
It bought and became defective in about 3 months. The pilot lamp of the power supply is lit, but it can not be used. It's hundreds of yen so it's like this
Connection from printer to printer, MO, USB memory, mouse etc.
From Japan
On 2014-07-21 11:04:33
I think the one with the length of this cable is the best around my personal computer. Besides, this price is appreciated.
Workplace PC
From Japan
On 2013-09-15 15:29:46
It was good as it was attached with magnetic tape (which can be attached with double-sided tape) because it was a long cable with USB 2, as it was desired, but it slips down.