For contracted insertion of three groove type lock pin pull-out type resin clips when mounting and removing used at the vehicle tire house, undercover front and back bumpers, etc., For contracted insertion of three groove type lock pin pull-out type resin clips when mounting and removing used at the vehicle tire house, undercover front and back bumpers, etc., For contracted insertion of three groove type lock pin pull-out type resin clips when mounting and removing used at the vehicle tire house, undercover front and back bumpers, etc., Removal and installation of shaft of plastic clips used on front/rear bumpers, front feder faces, etc.. at time of removal and insertion.
Dimension B1 (mm)
25, 25
Dimensions B2 (mm)
53, 53
Thickness T (mm)
9, 9
Weight (g)
150, 150
Narrow by
* Products that meet your criteria are shown in
table below.
I just bought a thing from another company, but KTC seems to be the easiest to remove for the clip in the recessed place, it is good that there are two types of tip angles.