Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermal Barrier Coating Sheet

3.00 (2)
Width (mm)
450
Length (mm)
900
...see all>
Product Options
ADD TO CART
Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum reflective type Aluminum deposited polyester film 1Sheet 1 2943 40510163 -
Discontinued
[x]
- - 1pc 1 - 16526746 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Direct sunlight hit window
4
From Japan
On 2014-06-24 14:46:00
I think that there is a cooling effect, but it is a difficulty that you can not get the air ball of the seat.
This review is about item#40510163.
A window of aluminum sash at home
2
From Japan
On 2013-06-24 04:23:22
I am saved if there is a big size. It was nice to be able to peel off immediately even once stuck. I do not yet know the extent of the effect.
This review is about item#40510163.

Related Products