Buy more than* S$200* and get FREE SHIPPING

Zona Safety S-01

4.00 (6)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
980(25.5cm), 980(25.5cm), 980(25.5cm)
Material (Sole)
PVC, PVC
Material (Skin)
PVC, PVC
Length (cm)
35.0(26.0cm), 35.0(26.0cm), 35.0(26.0cm)
Color
White, White
Specification
Steel toe cap, impact absorption sole, oil proof, moisture absorption quick-dry mesh insole, instep calf fit design, Steel toe caps, shock-resistant sole, oilproof, moisture absorption quick dry mesh insole, shell part calf fit design
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5, 22.5, 22.5 1Pair 1 S-01 08441587 78.99 SGD
In stock
23, 23, 23.0 1Pair 1 S-01 08441596 78.99 SGD
In stock
23.5, 23.5, 23.5 1Pair 1 S-01 08441605 78.99 SGD
In stock
24, 24, 24.0 1Pair 1 S-01 08441614 78.99 SGD
In stock
24.5, 24.5, 24.5 1Pair 1 S-01 08441623 78.99 SGD
In stock
25, 25, 25.0 1Pair 1 S-01 08441632 78.99 SGD
In stock
25.5, 25.5, 25.5 1Pair 1 S-01 08441641 78.99 SGD
In stock
26, 26, 26.0 1Pair 1 S-01 08441657 78.99 SGD
In stock
26.5, 26.5, 26.5 1Pair 1 S-01 08441666 78.99 SGD
In stock
27, 27, 27.0 1Pair 1 S-01 08441675 78.99 SGD
In stock
28, 28, 28.0 1Pair 1 S-01 08441693 78.99 SGD
In stock
29, 29, 29.0 1Pair 1 S-01 08441702 78.99 SGD
In stock
30, 30, 30.0 1Pair 1 S-01 08441711 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Preparation of raw materials
4
From Japan
On 2014-07-18 14:26:48
It is cheaper than the one I had previously purchased, so I have purchased it because it has height. I will search for safety boots with strings so that things and water do not enter from above, but there was no applicable item. Although a little durability drops, I think that it is almost the same if price and durability are combined.
This review is about item#08441666.
Site work
2
From Japan
On 2014-06-23 16:46:47
I have just started using it and durability is unknown, but I am making light and durable. It just gets quite steamy. I am worried what happens when it comes to midsummer because there is a time when it smells and smells even at this time. Although the insoles are made of things that are hard to slip, they are displaced early, so they need to be repositioned each time they wear, so we replaced them for a slightly thicker thing purchased at the home center.
This review is about item#08441641.
Food manufacturing work site
3
From Japan
On 2012-04-19 10:55:24
Easy to wear grip well.
This review is about item#08441666.
Grass cutting farm work hard labor
5
From Japan
On 2012-04-12 14:33:17
Although muddy is easy to adhere to the bottom, there are no corrugated bottom safety boots that are difficult to attach mud, so it may be sold if you develop products for the fields and gardening, farm work ~ The bottom is hard to wear and thick I am reliable. Unlike boots made of joints, it does not have to be flooded from the bonded part.
This review is about item#08441641.
I use it in shawl mowing farm work.
5
From Japan
On 2011-09-15 13:45:16
Although I used it for 3 years, there is no invasion of water due to rubber cracks, and I do not feel the heat because of the white color even in summer farming work. It is recommended item. Hirose Rubber, which is not a safety shoe that I have been using for many years, bought a little larger because I was over the winter, but I still have to put two underlayers for the same size as I purchased. When buying next time I am planning to order a little smaller. Since there are also places to cut grass on slopes as improvement points, we ask you to develop products of safety shoes + spikes.
This review is about item#08441666.
Mowing, logging in forests, construction work
5
From Japan
On 2009-08-28 00:03:08
I did not have anything preliminary for women and I finally found it. Comfort, grip is also satisfied well.
This review is about item#08441596.

Related Products