Buy more than* S$200* and get FREE SHIPPING

Time Boy 8 Plus

4.17 (6)
Calendar Method
Perpetual calendar (configurable up to 31th of December, 2099)
Standby Power Consumption (W) (50 / 60 Hz)
2.1
Use Humidity (%)
20-80 RH (Non-condensing)
Clock Function
Crystal oscillation method , mean monthly rate +/- 15 seconds (at 25 degreeC)
Memory Time
About 3 years of total power failure time from the factory-installed( at room temperature)
Operating Temperature (deg C)
-5 - +40
Printing Type
dot impact method ,M-1 ribbon cassette 1 color (Black)
Maximum Electric Power Consumption (W)
17
Dimensions (Width W x Depth D x Height H) (mm)
130 X 130 x 220 (including stand)
Rated Power Consumption (W)
17
Power (V)
AC100(50/60Hz)
Weight (kg)
1.5
Compatible
Time boy N card, Calcolo card
Specification
Print columun : using Calcolo card / 2columns 2 + hours, using Time boy N card / 4 columns or 2 columns
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Snow white /Blue 1PC 1 TB-8+A 40511222 299.99 SGD
Shipped after 2018-02-26
407-8683 Snow white / Gray 1PC 1 TB-8+H 40511231 299.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Established in the office
4
From Japan
On 2017-04-21 05:49:40
Since the number of employees has increased, I purchased a new one. Since operation was easy, it was good to purchase.
This review is about item#40511222.
Only records of overtime at work time
2
From Japan
On 2017-02-03 17:38:46
There are various functions, I can not master it. It's useful if you have more simple equipment to use.
This review is about item#40511231.
Time spent on departure / departure card
5
From Japan
On 2017-01-18 14:43:30
It is optimal for management of part-time employees (a few) (price / performance).
This review is about item#40511222.
time Recorder
4
From Japan
On 2016-04-06 15:04:33
Very easy to use
This review is about item#40511222.
Salary calculation
5
From Japan
On 2014-05-16 21:33:19
The thing I used so far is broken and I ordered quickly and arrived at the bright day very much. I appreciate it very much.
This review is about item#40511222.
Time-card
5
From Japan
On 2014-01-24 14:25:42
The operation is smooth and fast.
This review is about item#40511222.

Related Products